Work Shirt, XL, Gray, Men's
Mfr # 415G-XL
Zoro # G322254294
product price: $37.99
/eaKey Features
Color
Gray
Pockets
0
Gender
Men's
Fit
Relaxed Fit
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415G-XL
Zoro #
G322254294
UPC #
45242575947
Country of Origin
Honduras
Dimensions
Size
XL
Details
Color
Gray
Pockets
0
Gender
Men's
Fit
Relaxed Fit
Material
100 Percent Polyester
Description
Work Shirt, Gender Men's, Style Shirt, Material 100 Percent Polyester, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Relaxed Fit, Color Gray, Sleeve Type Long, Sleeve Length Not Applicable, Size XL, Maximum Neck Size Not Applicable, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 25.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Crew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.