Work Shirt, XL, Gray, Men's
Mfr # 603G-XL
Zoro # G922253789
product price: $29.99
/eaSold in multiples of 6 for $179.94
Key Features
Fabric Weight
4.5 oz
Pockets
0
Fit
Regular Fit
Material
33 Percent Cotton/67 Percent Poly
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603G-XL
Zoro #
G922253789
UPC #
45242747146
Country of Origin
Honduras
Dimensions
Size
XL
Details
Fabric Weight
4.5 oz
Pockets
0
Fit
Regular Fit
Color
Gray
Material
33 Percent Cotton/67 Percent Poly
Gender
Men's
Description
Work Shirt, Gender Men's, Style T-Shirt, Material 33 Percent Cotton/67 Percent Poly, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length Not Applicable, Size XL, Maximum Neck Size Not Applicable, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 25.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Rib-Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.