Zoro Homepage

Work Shirt, XL, Gray, Women's

  • Mfr # F452G-XL

  • Zoro # G321907771


product price: $29.99
/ea

Key Features

Fabric Weight
4.5 oz
Pockets
0
Fit
Regular Fit
Color
Gray
Material
33 Percent Cotton, 67 Percent Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F452G-XL
Zoro #
G321907771
UPC #
45242308828
Country of Origin
Honduras

Dimensions

Size
XL

Details

Fabric Weight
4.5 oz
Pockets
0
Fit
Regular Fit
Color
Gray
Material
33 Percent Cotton, 67 Percent Polyester
Gender
Women's

Description

Work Shirt, Gender Women's, Style T-Shirt, Material 33 Percent Cotton, 67 Percent Polyester, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length Not Applicable, Size XL, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 27.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Cuff Style Not Applicable, Features Anti-Odor Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.