Work Shirt, XL, Green, Men's
Mfr # 603GN-XL
Zoro # G422253944
product price: $29.99
/eaSold in multiples of 6 for $179.94
Key Features
Fabric Weight
4.5 oz
Pockets
0
Material
33 Percent Cotton/67 Percent Poly
Gender
Men's
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603GN-XL
Zoro #
G422253944
UPC #
45242747528
Country of Origin
Honduras
Dimensions
Size
XL
Details
Fabric Weight
4.5 oz
Color
Green
Pockets
0
Material
33 Percent Cotton/67 Percent Poly
Gender
Men's
Fit
Regular Fit
Description
Work Shirt, Gender Men's, Style T-Shirt, Material 33 Percent Cotton/67 Percent Poly, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Green, Sleeve Type Short, Sleeve Length Not Applicable, Size XL, Maximum Neck Size Not Applicable, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 25.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Rib-Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.