Zoro Homepage

Work Shirt, XL, Red, Men's

  • Mfr # 414R-XL

  • Zoro # G622253874


product price: $32.99
/ea

Key Features

Fit
Relaxed Fit
Material
100 Percent Polyester
Color
Red
Size
XL
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414R-XL
Zoro #
G622253874
UPC #
45242747214
Country of Origin
Honduras

Dimensions

Size
XL

Details

Fit
Relaxed Fit
Material
100 Percent Polyester
Color
Red
Pockets
0
Gender
Men's

Description

Work Shirt, Gender Men's, Style Shirt, Material 100 Percent Polyester, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Relaxed Fit, Color Red, Sleeve Type Short, Sleeve Length Not Applicable, Size XL, Maximum Neck Size Not Applicable, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 25.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Crew, Cuff Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.