Work Shirt, XL, Red, Women's
Mfr # F553R-XL
Zoro # G022254549
product price: $29.99
/eaKey Features
Fabric Weight
6 oz
Pockets
0
Material
40 Percent Polyester, 60 Percent Cotton
Gender
Women's
Fit
Relaxed Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F553R-XL
Zoro #
G022254549
UPC #
45242378395
Country of Origin
Pakistan
Dimensions
Size
XL
Details
Fabric Weight
6 oz
Pockets
0
Material
40 Percent Polyester, 60 Percent Cotton
Gender
Women's
Fit
Relaxed Fit
Color
Red
Description
Work Shirt, Gender Women's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Relaxed Fit, Color Red, Sleeve Type Long, Sleeve Length Not Applicable, Size XL, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Length 27.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Anti-Odor Technology, Moisture-Wicking Yes, Reinforced Locations Hem, Seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.