Work Shirt, XS, Black, Women's
Mfr # F451B-XS
Zoro # G822254619
product price: $24.99
/eaKey Features
Fabric Weight
6 oz
Color
Black
Fit
Relaxed Fit
Pockets
1
Size
XS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F451B-XS
Zoro #
G822254619
UPC #
45242308231
Country of Origin
Pakistan
Dimensions
Size
XS
Details
Fabric Weight
6 oz
Color
Black
Fit
Relaxed Fit
Pockets
1
Gender
Women's
Description
Work Shirt, Gender Women's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length Not Applicable, Size XS, Maximum Neck Size Not Applicable, Maximum Chest Size 33 in, Minimum Chest Size 31 1/2 in, Length 25.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Cuff Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.