Zoro Homepage

Work Shirt, XS, Black, Women's

  • Mfr # F452B-XS

  • Zoro # G421907848


product price: $29.99
/ea

Key Features

Fabric Weight
4.5 oz
Gender
Women's
Material
33 Percent Cotton, 67 Percent Polyester
Size
XS
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F452B-XS
Zoro #
G421907848
UPC #
45242308767
Country of Origin
Honduras

Dimensions

Size
XS

Details

Fabric Weight
4.5 oz
Gender
Women's
Material
33 Percent Cotton, 67 Percent Polyester
Pockets
0
Color
Black
Fit
Regular Fit

Description

Work Shirt, Gender Women's, Style T-Shirt, Material 33 Percent Cotton, 67 Percent Polyester, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length Not Applicable, Size XS, Maximum Neck Size Not Applicable, Maximum Chest Size 33 in, Minimum Chest Size 31 1/2 in, Length 25.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Cuff Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.