Zoro Homepage

Work Shirt, XS, Blue, Women's

  • Mfr # F551U-XS

  • Zoro # G922254083


product price: $29.99
/ea

Key Features

Fabric Weight
6 oz
Gender
Women's
Fit
Relaxed Fit
Color
Blue
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F551U-XS
Zoro #
G922254083
UPC #
45242378258
Country of Origin
Pakistan

Dimensions

Size
XS

Details

Fabric Weight
6 oz
Gender
Women's
Fit
Relaxed Fit
Color
Blue
Pockets
1

Description

Work Shirt, Gender Women's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Blue, Sleeve Type Long, Sleeve Length Not Applicable, Size XS, Maximum Neck Size Not Applicable, Maximum Chest Size 41 in, Length 25.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Abrasion Resistance, Anti-Odor Technology, Tear Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.