Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, XS, Gray, Women's

  • Mfr # F552G-XS

  • Zoro # G422254279


product price: $34.99
/ea

Key Features

Fabric Weight
4.5 oz
Size
XS
Color
Gray
Fit
Regular Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F552G-XS
Zoro #
G422254279
UPC #
45242378326
Country of Origin
Honduras

Dimensions

Size
XS

Details

Fabric Weight
4.5 oz
Color
Gray
Fit
Regular Fit
Pockets
0
Material
33 Percent Cotton, 67 Percent Polyester
Gender
Women's

Description

Work Shirt, Gender Women's, Style T-Shirt, Material 33 Percent Cotton, 67 Percent Polyester, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length Not Applicable, Size XS, Maximum Neck Size Not Applicable, Maximum Chest Size 33 in, Length 25.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Anti-Odor Technology, Moisture-Wicking Yes, Series Freeflex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.