Work Shirt, XS, Purple, Women's
Mfr # F452P-XS
Zoro # G021907750
product price: $29.99
/eaKey Features
Fabric Weight
4.5 oz
Gender
Women's
Fit
Regular Fit
Size
XS
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F452P-XS
Zoro #
G021907750
UPC #
45242308958
Country of Origin
Honduras
Dimensions
Size
XS
Details
Fabric Weight
4.5 oz
Gender
Women's
Fit
Regular Fit
Color
Purple
Pockets
0
Material
33 Percent Cotton, 67 Percent Polyester
Description
Work Shirt, Gender Women's, Style T-Shirt, Material 33 Percent Cotton, 67 Percent Polyester, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Purple, Sleeve Type Short, Sleeve Length Not Applicable, Size XS, Maximum Neck Size Not Applicable, Maximum Chest Size 33 in, Minimum Chest Size 31 1/2 in, Length 25.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Cuff Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.