Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WorkLightKit, LED, 1,000lm, (1)4.0Ah

  • Mfr # 2364-20, 48-11-2440

  • Zoro # G006156685


product price: $195.85
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Voltage
12 V DC
Includes
Battery
Lighting Technology
LED
Series
ROVER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2364-20, 48-11-2440
Zoro #
G006156685
UPC #
045242482108
Country of Origin
Multiple

Dimensions

Overall Height
7.5 in
Maximum Height
7 1/2 in

Details

Item
Flood Light and Battery
Lamp Type
LED
Voltage
12 V DC
Includes
Battery
Lighting Technology
LED
Series
ROVER
Number of Lamp Heads
1
Run Time
3.5 hr, 7.5 hr, 15 hr
Features
Chemical Resistant, Impact Rating: Survives drops up to 9 feet, LED Limited Lifetime Warranty: LEDs never need to be replaced, Part of the M12(TM) System, Replaces 250W Halogen Floodlights, TRUEVIEW(TM) High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility, featuring 100+ solutions
Light Distribution
90 Degrees
Replacement Lamps
No
Light Output Mode
High / Medium / Low
IP Rating
IP54
Standards
UL Listed
Power Source
Cordless
Mount Type
Cart; Floor
Replacement Bulb Part Number
No
Battery Chemistry
Lithium Ion
Includes Bulb
Yes
Operating Voltage
12 V DC
Water Penetration Rating
IP54
Product Type
Tripod Light
Brightness Level
200 lm, 400 lm, 1,000 lm
Maximum Brightness Level
1,000 lm
Maximum Head Rotation Angle
0 Degrees
Minimum Brightness Level
200 lm
Head Type
Fixed
Battery Capacity
4 Ah
Battery Platform
M12
Cordless Tool Kit Contents
Bare Tool, Battery

Description

Work Light Kit, Battery Platform M12(TM), Series ROVER, Light Output Mode High, Low, Medium, Brightness Level 200 lm, 400 lm, 1,000 lm, Maximum Brightness Level 1,000 lm, Minimum Brightness Level 200 lm, Mount Type Cart, Freestanding, Maximum Height 5 3/4 in, Minimum Height Not Applicable, Light Distribution 90 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity (1) 4.0 Ah, Run Time 3.5 hr, 7.5 hr, 15 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.