Zoro Homepage

WorkLightKit, LED, 1,000lm, (1)5.0Ah

  • Mfr # 2359-20, 48-11-1850

  • Zoro # G416555771


product price: $401.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2359-20, 48-11-1850
Zoro #
G416555771
UPC #
045242850594
Country of Origin
Multiple

Details

Item
Flood Light and Battery

Description

Work Light Kit, Battery Platform M18(TM), Brightness Level 1,000 lm, Maximum Brightness Level 1,000 lm, Minimum Brightness Level 85 lm, Mount Type Hook, Maximum Height 2 11/16 in, Light Distribution 110 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Battery Capacity (1) 5.0 Ah, Run Time 12 hr, Voltage 18V DC, Beam Distance 9 ft, Charging Capability USB Charging, Compatible Battery Capacity 5.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.