Zoro Homepage

WorkLightKit, LED, 1,400lm, (1)4.0Ah

  • Mfr # 2356-20, 48-11-2440

  • Zoro # G712101429


product price: $236.84
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Lamp Type
LED
Light Distribution
100 Degrees
Tool Width
9 13/16 in
Tool Length
15 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2356-20, 48-11-2440
Zoro #
G712101429
UPC #
045242737970
Country of Origin
Multiple

Dimensions

Tool Width
9 13/16 in
Tool Length
15 3/16 in
Tool Height
4 5/8 in

Description

Work Light Kit, Battery Platform M12(TM), Brightness Level 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 350 lm, Mount Type Flat, Maximum Height 4 5/8 in, Light Distribution 100 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Battery Capacity (1) 4.0 Ah, Run Time 12 hr, Voltage 12V DC, Charging Capability USB Charging, Compatible Battery Capacity 4.0 Ah, Features Low-Profile Internal Storage, Pivoting Battery Housing, USB-A and USB-C Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.