Zoro Homepage

WorkLightKit, LED, 1,500lm, (1)5.0Ah

  • Mfr # 2361-20, 48-11-1850

  • Zoro # G006156708


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Voltage
18 V
Light Distribution
90 Degrees
Light Output Mode
High / Low
Replacement Lamps
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2361-20, 48-11-1850
Zoro #
G006156708
UPC #
045242300655
Country of Origin
Multiple

Dimensions

Tool Depth
11 1/2 in
Tool Length
11 1/2 in
Tool Height
6 1/4 in
Tool Width
6 1/4 in

Description

Work Light Kit, Battery Platform M18(TM), Series ROVER(TM), Light Output Mode High, Low, Brightness Level 780 lm, 1,500 lm, Maximum Brightness Level 1,500 lm, Minimum Brightness Level 780 lm, Mount Type Freestanding, Hanger, Maximum Height 6 3/4 in, Light Distribution 90 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity (1) 5.0 Ah, Run Time 5 hr, 10 hr, Voltage 18V DC, Battery Included / Bare Tool Battery Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.