Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool X-Large High Visibility Level 2 Cut Resistant Polyurethane Dipped Work Gloves 48-73-8923B

X-Large High Visibility Level 2 Cut Resistant Polyurethane Dipped Work Gloves (Discontinued)

  • Mfr # 48-73-8923B
  • Zoro # G609282095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8923B
Zoro #
G609282095
UPC #
45242553723
Country of Origin
United States

Description

The Milwaukee XL High-Visibility Cut Level 2 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE touchscreen compatible fingertips. The cut level 2 gloves are knit with 15-Gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis XL cut gloves so users can find their perfect fit. Milwaukee High Visibility Gloves feature color ID bands for easy identification of cut levels.Better fit, better protectionANSI cut level 2Reinforced nitrile coating between thumb and finger15-Gauge for better dexterityLight and breathableSMARTSWIPE touchscreen compatible fingertipsHigh performance polyethylene is knit into the gloves for cut protectionEN388 abrasion: 3 range 1- range 4EN388 cut: 2 range 1- range 5EN388 tear: 4 range 1- range 4EN388 puncture: 2 range 1- range 4EN388 TDM test cut: B range A- range FIncludes: one 48-73-8923B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.