Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool XX-Large Gray Nitrile Level 5 Cut Resistant Dipped Work Gloves 48-22-8954

XX-Large Gray Nitrile Level 5 Cut Resistant Dipped Work Gloves (Discontinued)

  • Mfr # 48-22-8954
  • Zoro # G609282101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8954
Zoro #
G609282101
UPC #
45242509300
Country of Origin
United States

Description

Milwaukee Tools cut resistant dipped gloves are designed to provide ultimate durability, all day comfort and best in class dexterity for handling small objects. These gloves feature ANSI and EN cut level V protection to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee gloves utilize a double dipped nitrile grip to provide best in class protection from puncture and a dual layer for added durability. SMARTSWIPE fingertips and palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.ANSI 5Double dipped nitrile grip for best in class protection and durabilitySMARTSWIPE palm and fingertips permits the use of touch screen devices without removing glovesBest in class puncture rating for resistance to sharp materialsHigh dexterity design when handling small objectsNylon and HPPE liner materialDouble dipped nitrile with sandy texture finishTDM cut rating EAbrasion rating 4Tear rating 4Puncture rating 4Breathable glove designIdeal use for sheet metal, ducting and glass handling applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.