
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
261B-ST
Zoro #
G702650951
UPC #
45242004942
Country of Origin
Unknown
Dimensions
Sleeve Length
Sleeveless
Size-Body Type
Bib Overall
Details
Insulated
Yes
Waterproof
No
Hammer Loop
Yes
Closure Type
Zipper
Gender
Adult Unisex
Color
Black
Features
Built-in Kneepads (non-removable); Elastic Waistband; Adjustable waist provides 2” of flexibility for more comfortable layering; Lined; Phone Pocket; Workwear
Number of Pockets (Outside)
7
Number of Pockets (Inside)
1
Inseam
32
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.