Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Pouch, Black, Red, Canvas, 1 Pockets

  • Mfr # 48-22-8180

  • Zoro # G7719848


product price: $10.97
/ea

Key Features

Width
1/4"
Material
Canvas
Features
Hang Loop, Water-Resistant
Overall Depth
1/4 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8180
Zoro #
G7719848
UPC #
045242344604
Country of Origin
Cambodia

Dimensions

Width
1/4"
Overall Depth
1/4 in
Height
8"
Length
12-1/2"
Overall Height
8 in
Overall Width
12 1/2 in
Overall Length
12 1/2 in
Size
8"

Details

Item
Tool Pouch
Color
Black, Red
Material
Canvas
Features
Hang Loop, Water-Resistant
Number of Pieces
1
Number of Inside Pockets
1
Number of Pockets
1
Number of Outside Pockets
0
Closure Type
Zipper
Shop By
Hot Buys
Bag Style
Flat Zippered
Primary Application
General Purpose
Number of Bags
1
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Not Included
Part of a Modular System
Not Part of a Modular System
Includes Keys
Keys Not Included
Includes Laptop Pocket
Laptop Pocket Not Included

Description

Milwaukee Zipper Pouches feature a breathable and durable heavy duty canvas construction, as well as a heavy duty zipper for a lifetime of use. The weather resistant standup bottom allows easy access to the pouches interior, while protecting its contents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.