This item is Discontinued.

Milwaukee Tool M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench Kit ML2962-22

M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench Kit (Discontinued)

  • Mfr # ML2962-22
  • Zoro # G609758194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML2962-22
Zoro #
G609758194
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.74 in
Height
10.12 in

Details

Voltage
18V
Max. Torque
650 ft-lb
Includes
(2) Extended Capacity Battery Pack; (1) Multi-Voltage Charger; (1) Carrying Case
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Cordless Tool Battery Type
Lithium Ion
Anvil Type
Friction Ring
Features
Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows; Auto shut-off mode prevents over tightening and increases productivity; Bolt-removal mode offers more control after bolt breakaway; REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge; Works in up to 69kV environments; Faster removal speed provides increased user productivity
Corded/Cordless
Cordless
Material
Aluminum
Drive Control
4-Mode

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.