Zoro Homepage
This item is Discontinued.
Milwaukee Tool Torpedo Level, 10 In, 4 Vials 48-22-5009

Torpedo Level, 10 In, 4 Vials (Discontinued)

  • Mfr # 48-22-5009
  • Zoro # G5352033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-5009
Zoro #
G5352033
UPC #
045242251384
Country of Origin
United States

Dimensions

Length
10"

Details

Accuracy
0.0015"/1"
Color
Silver/Red
Features
Outlet Alignment, Switch Alignment, 360 deg. Viewing Window, Seam Clearance
Includes
(1) 10" Torpedo Level, (1) Lanyard
Magnetic/Nonmagnetic
Magnetic
Top Read
Yes
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Frame Material
Aluminum
Lighted Vials
No
Number of 30 Degree Vials
1
Vial Type
Proprietary
Vial Material
Plastic
Number of Magnets
4
Item
Torpedo Level
Magnet Type
Rare Earth
Number of V-Grooves
0
Total Number of Vials
4

Description

Torpedo Level, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Yes, Vial Material Plastic, Features Outlet Alignment, Switch Alignment, 360 deg. Viewing Window, Seam Clearance, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 4, Frame Material Aluminum, Color Silver/Red, Includes (1) 10 in Torpedo Level, (1) Lanyard, Total Number of Vials 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.