Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18™ ROCKET™ Cordless Tower Light/Charger Kit 2136-21

M18™ ROCKET™ Cordless Tower Light/Charger Kit (Discontinued)

  • Mfr # 2136-21
  • Zoro # G200690459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2136-21
Zoro #
G200690459
UPC #
045242571840
Country of Origin
China

Dimensions

Max. Height Grouping
Greater than 36 in
Minimum Height
41 1/4 in
Maximum Height
84 in
Overall Length
9 11/16 in

Details

Special Features
Low Battery Indicator, USB port
Features
(3) Independently Pivoting Light Heads, 5 Second Set-Up, 7 ft Extension, Built in M18 Charger & USB Port, Dual Power: Powered by M18 or Extension Cord, High Definition Output, Impact Resistant, Reinforced Legs, Powered by M18 Redlithium Battey or Extension Cord
Focus
Adjustable
Lamp Type
LED
Standards
IP54
Power Source
Cordless
Includes
M18 Redlithium High Output XC8.0 Battery(48-11-1880), M18 Rocket Tower Light Carry Bag(42-55-2137)
Voltage
18 V
Green Environmental Attribute
Product is Rechargeable
Number of Batteries
1
Water Penetration Rating
IP54
Item
Cordless Tripod Light
Lumens
6,000 lm
Corded/Cordless
Cordless
Product Type
Tripod Light
Charging Capability
USB Charging
Compatible Battery Model Number
48-11-1880
Compatible Charger Model Number
M18
Head Type
Rotating
Battery Model Number
48-11-1880
Cordless Tool Kit Contents
Bare Tool, Battery
Number of Batteries Included
1
Number of Light Output Modes
3
Battery Capacity
8.0 Ah
Max. Brightness Range
3,000 to 9,999 lm
Run Time
10 hr
Light Output Mode
High / Medium / Low
Lamp Life Battery Capacity Rating
8 Ah
Mount Type
Tripod
Minimum Brightness Level
1,700 lm
Brightness Level
1,700 lm, 3,200 lm, 6,000 lm
Maximum Brightness Level
6,000 lm
Battery Platform
M18
Light Distribution
90 Degrees
Maximum Head Rotation Angle
240 Degrees

Description

Cordless Tripod Light, Battery Platform M18, Series ROCKET, Light Output Mode High / Medium / Low, Brightness Level 1,700 lm, 3,200 lm, 6,000 lm, Maximum Brightness Level 6,000 lm, Minimum Brightness Level 1,700 lm, Mount Type Tripod, Maximum Height 84 in, Minimum Height 41 1/4 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 8.0 Ah, Run Time 10 hr, Voltage 18 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.