Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRAPSNAKE 25 ft. Auger with CABLE DRIVE Drain Cleaner

  • Mfr # 49-16-2573

  • Zoro # G703531594


product price: $54.97
/ea

Key Features

Material
Plastic
Size
1/4 in x 25 ft
Includes
Bulb Auger
Max. Run
25 ft
Drain Line Capacity I.D.
1/2 in to 1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2573
Zoro #
G703531594
UPC #
045242614875
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in x 25 ft
Maximum Pipe Size
2 in
Cable Length
25 ft
Cable Diameter
1/4 in
Minimum Pipe Size
0.5 in

Details

Item
TRAPSNAKE 25 ft. Auger with CABLE DRIVE
Material
Plastic
Includes
Bulb Auger
Max. Run
25 ft
Drain Line Capacity I.D.
1/2 in to 1 1/2 in
Color
Red/Black
Product Type
Hand Spinner
Replacement Cable Number
48-53-2579
Cable Features
Hollow Core
End Type Included
Bulb Head
Power Drill Compatible
Yes
Cable Feed Type
Auto-Feed
Tool Weight
4.5 lb
Compatible Fixture Type
Bathtubs, Showers¿, Sinks

Description

TRAPSNAKE 25’ Auger w/ CABLE DRIVE is the most versatile auger. This auger features CABLE DRIVE with an automatic feed and retracts to quickly reach and remove blockages in 1/2” to 2” drain lines. ?Equipped with Cable Lock, this plumbing tool provides you with maximum control during the application to clear the sink, bathtub, and shower lines. As part of The Interchangeable Powered Auger System, the 25’ auger is compatible with the MILWAUKEE M12 TRAPSNAKE Driver (sold separately) for optimized power and performance. The M12 TRAPSNAKE Driver delivers power and speed to work through clogs in tight traps. This powered driver features optimized electronics that protect the fixture from the augers and allow you to feel when engaged with a blockage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.