Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool TRAPSNAKE 4' Urinal Auger 49-16-2574

TRAPSNAKE 4' Urinal Auger (Discontinued)

  • Mfr # 49-16-2574
  • Zoro # G9684206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2574
Zoro #
G9684206
UPC #
045242488094
Country of Origin
Viet Nam

Dimensions

Cable Dia. (In.)
3/8 in
Cable Length (Ft.)
4
Cable Length
4 ft
Maximum Pipe Size
2 in
Minimum Pipe Size
1.25 in
Cable Diameter
3/8 in

Details

Item
Closet Auger
Type
4 ft Telescoping Urinal Auger
Drain Line Capacity I.D. (In.)
Up to 2
Cable Type
Hollow Core
Handle Type
TRAPSNAKE(TM)
Features
Bulb Cable End, Fixed Rubber Boot, Patent Pending Cable Lock, Replaceable Cables, Telescoping Extension and Retraction, Works with M12 TRAPSNAKE(TM) Driver
Drum Material
No Drum
Includes
TRAPSNAKE(TM) 4 in Urinal Auger, TRAPSNAKE Auger Handle
Product Type
Toilet Auger
Replacement Cable Number
48-53-2576
Compatible Fixture Type
Urinals
Tool Weight
7.5 lb
Cable Features
Hollow Core
Cable Feed Type
Manual
End Type Included
Bulb Head
Key For Additional Features
Bulb Cable End, Fixed Rubber Boot, Patent Pending Cable Lock, Replaceable Cables, Telescoping Extension and Retraction, Works with M12 TRAPSNAKE(TM) Driver
Additional Features
Telescoping Extension

Description

Closet Auger, Product Type Toilet Auger, Cable Length 4 ft, End Type Included Bulb Head, Cable Feed Type Manual, Minimum Pipe Size 1.25 in, Maximum Pipe Size 2 in, Drum Material No Drum, Compatible Fixture Type Urinals, Cable Features Hollow Core, Cable Diameter 3/8 in, Features Bulb Cable End, Fixed Rubber Boot, Patent Pending Cable Lock, Replaceable Cables, Telescoping Extension and Retraction, Works with M12 TRAPSNAKE(TM) Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.