
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-16-2576
Zoro #
G9684221
UPC #
045242488117
Country of Origin
Viet Nam
Dimensions
Cable Dia. (In.)
1/2 in
Cable Length (Ft.)
6
Maximum Pipe Size
4 in
Minimum Pipe Size
2 in
Cable Diameter
1/2 in
Cable Length
6 ft
Details
Item
Closet Auger
Type
6 ft Telescoping Toilet Auger
Drain Line Capacity I.D. (In.)
Up to 4
Cable Type
Hollow Core
Handle Type
TRAPSNAKE(TM)
Features
Bulb Cable End, Fixed Rubber Boot, Patent Pending Cable Lock, Replaceable Cables, Telescoping Extension and Retraction, Works with M12 TRAPSNAKE(TM) Driver
Drum Material
No Drum
Includes
TRAPSNAKE 6 in Toilet Auger, TRAPSNAKE Auger Handle
End Type Included
Bulb Head
Cable Features
Hollow Core
Product Type
Toilet Auger
Compatible Fixture Type
Toilets
Cable Feed Type
Manual
Replacement Cable Number
48-53-2576
Key For Additional Features
Bulb Cable End, Fixed Rubber Boot, Patent Pending Cable Lock, Replaceable Cables, Telescoping Extension and Retraction, Works with M12 TRAPSNAKE(TM) Driver
Additional Features
Telescoping Extension
Description
Closet Auger, Product Type Toilet Auger, Cable Length 6 ft, End Type Included Bulb Head, Cable Feed Type Manual, Minimum Pipe Size 2 in, Maximum Pipe Size 4 in, Drum Material No Drum, Compatible Fixture Type Toilets, Cable Features Hollow Core, Cable Diameter 1/2 in, Features Bulb Cable End, Fixed Rubber Boot, Patent Pending Cable Lock, Replaceable Cables, Telescoping Extension and Retraction, Works with M12 TRAPSNAKE(TM) Driver, Includes TRAPSNAKE 6 in Toilet Auger, TRAPSNAKE Auger Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.