Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-90-0000
Zoro #
G0698559
UPC #
045242349104
Country of Origin
United States
Dimensions
Size
3 1/4 in
Overall Length
3 1/4 in
Details
For Use With
Oscillating Tools
Number of Pieces
4
Material
Steel
Item
Oscillating Tool Adapter
Application
Multi-Tool Blades
Includes
Hex Wrench, Screw, Washer
Oscillating Tool Accessory Type
Adapter
Direct Fit For Tool Brand
BLACK + DECKER, DeWalt(R), Porter Cable
Accessory Type
Oscillating Tool Adapter
Description
Oscillating Tool Adapter, For Use With Oscillating Tools, Tool Brand Milwaukee, Direct Fit For Tool Brand BLACK + DECKER, DeWalt(R), Porter Cable, Size 3 1/4 in, Overall Length 3 1/4 in, Material Steel, Application Multi-Tool Blades, Includes Hex Wrench, Screw, Washer, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.