Zoro Homepage
This item is Discontinued.
Milwaukee Tool USB Rechargeable Hard Hat Headlamp 2111-21

USB Rechargeable Hard Hat Headlamp (Discontinued)

  • Mfr # 2111-21
  • Zoro # G3366172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2111-21
Zoro #
G3366172
UPC #
045242511594
Country of Origin
China

Dimensions

Body Dia.
2.22"
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AAA
Manufacturer Warranty Length
2 Year Battery Warranty, Limited Lifetime Warranty
Battery Size
Proprietary

Details

Item
Headlamp
Body Color
Red
Light Output Modes
Flood High, Flood Low, Flood Medium, Spot High, Spot/Flood
Flashlight Battery Type
Lithium-Ion
Includes
(1) USB Cable, (4) Hard Hat Clips
Rechargeable
Yes
Lumens
475 lm
Drop Rating
2.0m
Corded/Cordless
Cordless
Mounting Type
Strap
Special Light Output Mode
No Special Light Output
Light Output Mode
High / Low
Standards
UL
Lens Material
Polycarbonate
Batteries Included
Yes
Lamp Life
50,000 hr
Maximum Lumens Output
470
Flashlight Beam Type
Dual, Flood, Spot
Weight with Batteries
8 oz
Water Penetration Rating
IP54
Switch Type
Push Button
Safety Rated
Not Safety Rated
Green Environmental Attribute
Product is Rechargeable
Run Time on High Setting
25 hr.
Focus
Fixed
Number of Batteries
1
Flashlight Body Material
Plastic
Beam Distance
52 m
Peak Beam Intensity
121cd
Run Time at Max. Brightness Range
Less than 8 hr
Maximum Brightness
475 lm
Battery Chemistry
Lithium Ion
Max. Brightness Range
450 to 750 lm
IP Rating
IP54
Run Time Levels
2 hr, 4 hr, 4.5 hr, 8.5 hr, 31 hr
Series
RedLithium
Maximum Beam Distance
52 m
Brightness Levels
25 lm, 150 lm, 300 lm, 475 lm
Maximum Run Time
31 hr
Lighting Technology
LED
Head Adjustability
Tilting
Max. Beam Distance Range
50 to 99 m
Beam Color
White
Resistance Properties
Dust Resistant, Water Resistant
Number of Light Output Modes
5
Charger Style Included
Micro-USB Cord
Includes Batteries
Yes
Run Time at Maximum Brightness
2 hr
Includes Charger
Yes
Body Material
Plastic
Beam Focus
Fixed
Beam Pattern
Flood, Spot
Features
7-Position Tilting Light Head for Directing Light

Description

Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Red, Body Material Plastic, Number of Light Output Modes 5, Maximum Beam Distance 52 m, Maximum Brightness 475 lm, Run Time at Maximum Brightness 2 hr, Series RedLithium, Weight with Batteries 8 oz, Charger Style Included Micro-USB Cord, Rechargeable Yes, Beam Focus Fixed, Head Adjustability Tilting, Drop Rating 2.0m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.