Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK L 405B-21L

USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK L (Discontinued)

  • Mfr # 405B-21L
  • Zoro # G1871839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405B-21L
Zoro #
G1871839
UPC #
045242585830
Country of Origin
China

Dimensions

Size
L
Length
12 1/4 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Fits Chest Size
43 in

Details

Item
Heated Base Layer Kit
Color
Black
Battery Voltage
12
Heating Time
Up to 3 hr
Number of Batteries
1
Includes
48-11-2131 REDLITHIUM USB 3.0 Battery, Controller, Cord and Wall Plug
Charger Included
Yes
Material
Polyester
Battery Included
Yes
Series
M12â„¢
Heat Settings
2
Hood Style
No Hood
Gender
Men's
Replacement Battery
Mfr. No. 48-11-2131
Lining Material
Polyester
Number of Inside Pockets
0
Standards
UL Listed
Features
Pilling Resistant Fabric, Quick-Heat Function, Raglan Sleeves, Seamless Shoulders, Washer and Dryer Safe
Heated Areas
Chest, Upper Back
Replacement Charger Number
437V34
Number of Batteries Required
2
Includes Battery
Yes
Includes Lining
Yes
Includes Hood
No
Includes Charger
Yes
Insulated for Cold Conditions
No
Fabric Weight
1.67 lb
Garment Type
Shirt
Cuff Style
Hemmed
Wind-Resistant
No
Battery System
REDLITHIUM
Number of Pockets (Inside)
0
Closure Type
Pullover
Style
Jacket
Number of Pockets (Outside)
1
Charger Replacement
437V34

Description

Heated Base Layer Kit, Sweatshirt Style Not Applicable, Garment Type Shirt, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Includes Hood No, Hood Style No Hood, Length 12 1/4 in, Front Closure Type Not Applicable, Material Polyester, Lining Material Polyester, Battery Voltage 4 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 1, Color Black, Heating Time Up to 3 hr, Includes Battery Yes, Wind-Resistant No, Includes Charger Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.