Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK M 405B-21M

USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK M (Discontinued)

  • Mfr # 405B-21M
  • Zoro # G1872496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405B-21M
Zoro #
G1872496
UPC #
045242585823
Country of Origin
China

Dimensions

Size
M
Length
3-5/16 in
Fits Chest Size
41 in

Details

Item
Heated Base Layer Kit
Color
Black
Battery Voltage
12
Heating Time
Up to 3 hr
Number of Batteries
1
Charger Included
Yes
Includes
Battery
Material
Polyester
Battery Included
Yes
Series
M12â„¢
Heat Settings
2
Hood Style
None
Standards
UL Listed
Charger Replacement
437V34
Lining Material
Fleece
Closure Type
Pullover
Gender
Unisex
Number of Pockets (Inside)
0
Number of Pockets (Outside)
1
Replacement Battery
Mfr. No. 48-11-2131
Features
Fleece Lined Arms, Pilling Resistant Fabric, Midweight Construction, Quick Heat Function, Raglan Sleeves and Seemless Shoulders
Number of Batteries Required
1
Includes Battery
Yes
Includes Lining
Yes
Includes Charger
Yes
Replacement Charger Number
437V34
Heated Areas
Chest, Upper Back
Style
Jacket
Insulated for Cold Conditions
No

Description

Heated Base Layer Kit, Size M, Hood Style None, Length 3-5/16 in, Material Polyester, Includes Lining Yes, Battery Voltage 4, Lining Material Fleece, Gender Unisex, Number of Outside Pockets 0, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 3 hr, Heat Settings 2, Heated Areas Chest, Upper Back, Features Fleece Lined Arms, Pilling Resistant Fabric, Midweight Construction, Quick Heat Function, Raglan Sleeves and Seemless Shoulders

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.