Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S 405B-21S

USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S (Discontinued)

  • Mfr # 405B-21S
  • Zoro # G1872566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405B-21S
Zoro #
G1872566
UPC #
045242585816
Country of Origin
China

Dimensions

Size
S
Length
3-5/16 in
Fits Chest Size
39 in

Details

Item
Heated Base Layer Kit
Color
Black
Battery Voltage
12
Heating Time
Up to 3 hr
Includes
Battery
Material
Polyester
Series
M12â„¢
Heat Settings
2
Closure Type
Pullover
Number of Batteries
1
Battery Included
Yes
Charger Replacement
437V34
Replacement Battery
Mfr. No. 48-11-2131
Number of Pockets (Inside)
0
Number of Pockets (Outside)
1
Charger Included
Yes
Standards
UL Listed
Gender
Unisex
Hood Style
None
Lining Material
Fleece
Features
Fleece Lined Arms, Pilling Resistant Fabric, Midweight Construction, Quick Heat Function, Raglan Sleeves and Seemless Shoulders
Replacement Charger Number
437V34
Number of Batteries Required
1
Includes Charger
Yes
Heated Areas
Chest, Upper Back
Includes Battery
Yes
Includes Lining
Yes

Description

Heated Base Layer Kit, Size S, Hood Style None, Length 3-5/16 in, Material Polyester, Includes Lining Yes, Battery Voltage 4, Lining Material Fleece, Gender Unisex, Number of Outside Pockets 0, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 3 hr, Heat Settings 2, Heated Areas Chest, Upper Back, Features Fleece Lined Arms, Pilling Resistant Fabric, Midweight Construction, Quick Heat Function, Raglan Sleeves and Seemless Shoulders

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.