Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Rechargeable Portable Power Source & Charger Kit

  • Mfr # 48-59-2013

  • Zoro # G2058579


product price: $49.97
/ea

Key Features

Capacity - Batteries
2,000 mAh
Height
3.88 in
Width
1.13 in
Depth
1.63 in
Includes
USB Battery, USB Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-2013
Zoro #
G2058579
UPC #
045242548354
Country of Origin
China

Dimensions

Height
3.88 in
Width
1.13 in
Depth
1.63 in
Cable Length
24 in

Details

Capacity - Batteries
2,000 mAh
Includes
USB Battery, USB Cord
Standards
UL Listed
Battery Chemistry
Lithium Ion
Water Resistant
No
Color
Black, Red
Features
LED Fuel Gauge
For Use With
Devices powered by a Micro USB Connector
Item
Rechargeable Power Bank
Weight
0.3 oz
Green Environmental Attribute
Product is Rechargeable
Recharge Time
2 hr
Output Connection Type
Female USB Type A
Number of Output Connectors
1
Application
Rechargeable Lights, Smartphones
Input Connector
Micro USB

Description

REDLITHIUM USB Charger & Portable Power Source Kit includes a REDLITHIUM USB Battery, USB Rechargeable Power Source and Charger, 2 FT Heavy Duty Micro-USB Cord. Conveniently charge your mobile phone, tablet, and wireless headphones on and off the jobsite. Check the charge of your REDLITHIUM USB battery with the LED Fuel Gauge and easily recharge via a Micro-USB cable from a wall plug or USB power source. Both REDLITHIUM USB Battery and Portable Power Source and Charger are covered under a 2-year warranty.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.