Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Safety Utility Knife Rounded Safety Blade, 5-3/4" L 48-22-1915

Safety Utility Knife Rounded Safety Blade, 5-3/4" L (Discontinued)

  • Mfr # 48-22-1915
  • Zoro # G0478576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1915
Zoro #
G0478576
UPC #
045242296873
Country of Origin
China

Dimensions

Overall Length
5-3/4"
Overall Width
1-1/2"
Overall Thickness
1"

Details

Item
Safety Utility Knife
Blade Type
Rounded Safety Blade
Blade Material
High Carbon Steel
Handle Type
Straight
Handle Material
Metal
Application
General Purpose
Tether Capable
Tether Capable
Blade Change
Tool Free
Handle Color
Red
Position
2
Stores
(5) Blades
Includes
Blade
Number of Blades Included
2
Features
Thumb Screw, Wire Stripper, Lanyard Hole
Blade Operation
Self-Retracting
Tether Style
Tether Capable

Description

Utility Knife, Self Retracting, Overall Length 5-3/4 in., Overall Width 1-1/2 in., Overall Thickness 1 in., Position 2, Knife Material Aluminum, Color Red, Blade Change Tool Free, Blade Type 2-Sided Utility, Number of Segments 1, Blade Material High Carbon Steel, Handle Type Straight, Features Thumb Screw, Wire Stripper, Lanyard Hole, Stores 5 Blades, Number of Blades 2, Pliers Included No, Handle Material Aluminum, Voltage Rating None, Application Cutting, Number of Blades Included 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.