Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Remote Control Search Light (Wired)

  • Mfr # 2123

  • Zoro # G003550066


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Voltage
18
Standards
UL Listed
Lamp Type
LED
Task Light Type
Portable
Lamp Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2123
Zoro #
G003550066
UPC #
045242549528
Country of Origin
China

Dimensions

Arm Length
7.5
Job Site Lighting Max. Height
6
Max. Height
11 1/2 in
Width
7.8
Tool Width
7 13/16 in
Tool Height
11 1/2 in
Tool Length
7 1/2 in

Details

Item
Utility Remote Control Search Light (Wired)
Voltage
18
Standards
UL Listed
Lamp Type
LED
Task Light Type
Portable
Lamp Life
50,000 hr
Replacement Lamps
No
Number of Batteries
0
Includes
(1) Light, (1) Remote Control (49-16-2123R),(1) Hardwire Base
Switch Type
Push Button
Color
Red/Black
Charger Replacement
23Y581
Base Style
Magnetic
Included Charger
No
Features
Impact and Vibration Resistant, One-Key Compatible, Power with Vehicle, Spot and Flood Mode, TRUEVIEW(TM) High Definition Output, Weather and Outdoor Rated
Beam Distance
3,750 ft
Light Output Mode
Flood / Spot / Flood Low
Special Features
Impact and Vibration Resistant, Power with Vehicle, Spot and Flood Mode, Weather and Outdoor Rated
Use With Battery Mfr. No.
All Milwaukee M18 Series
Focus
Spot/Flood Combination Beam
Water Penetration Rating
IP56
Corded/Cordless
Cordless
Tool Weight
12 lb
Lumens
4250
Material of Construction
Plastic
Battery Chemistry
18V Lithium Ion
Light Distribution
90 Degrees
Product Type
Work Light
Number of Light Output Modes
3
Maximum Head Rotation Angle
360 Degrees
Mount Type
Magnetic
Series
No Series
Cordless Tool Kit Contents
Bare Tool
Brightness Level
1,250 lm, 1,500 lm, 3,500 lm, 4,250 lm
Compatible Battery Model Number
M18
Power Source
Cordless
Maximum Brightness Level
4,250 lm
Battery Platform
M18(TM) REDLITHIUM(TM)
Minimum Brightness Level
1,250 lm
Run Time
12 hr
Head Type
Rotating
Number of Batteries Included
0
Compatible Charger Model Number
23Y581

Description

Work Light, Battery Platform M18(TM), Series No Series, Light Output Mode Flood, Brightness Level 1,250 lm, 1,500 lm, 3,500 lm, 4,250 lm, Maximum Brightness Level 4,250 lm, Minimum Brightness Level 1,250 lm, Mount Type Magnetic, Maximum Height 6 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 12 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Beam Distance 3,750 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.