Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-11-1830
Zoro #
G0360491
UPC #
045242090945
Country of Origin
Korea, Republic of
Details
Item
Battery
Battery Capacity
3 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Series
V18™
Cordless Tool Battery Type
Li-Ion
Features
Battery Fuel Gauge, Consistent Fade Free Power, Easy to Use Latch Mechanism, Weight Equal or Less Than 14.4V Nicd Batteries,Up to 50% Longer Run Time with No Memory Effect
Category Type
Battery Pack
For Use With
V18 cordless power tools
Included Charger
No
Cordless Tool Battery Platform
V18
Cordless Tool Kit Contents
(1) Battery
Battery Series
V18(TM)
Wireless Tool Tracking
No
Automatic Shut-Off
No
Battery Chemistry
Li-ion
Accessory Type
Battery
Description
Battery, Battery Capacity 3 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Battery Series V18(TM), Cordless Tool Battery Platform V18, Wireless Tool Tracking No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.