Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Power Tool Adapter

  • Mfr # 49-90-2018

  • Zoro # G7797270


product price: $9.99
/ea

Key Features

Material
Plastic
Length
3 5/16 in
Width
1 7/8 in
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Milwaukee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-2018
Zoro #
G7797270
UPC #
045242567584
Country of Origin
China

Dimensions

Length
3 5/16 in
Width
1 7/8 in
For Hose Diameter
1 1/4 in
Diameter
1 7/16 in
Depth
1 7/8 in

Details

Material
Plastic
Fits Vacuum Brand
Milwaukee
For Vacuum Type
Shop Vacuum
Includes
Vacuum Adapter
Item
Vacuum Adapter
Attachment Product Grouping
Tool Adapter
Fits Vacuum Models
Mfr. No. 0880-20, Mfr. No. 0882-20, Mfr. No. 0940-20, Mfr. No. 0960-20, Mfr. No. 0970-20

Description

Tool Adapter, For Hose Diameter 1 1/4 in, Material Plastic, Length 3 1/4 in, Width 1 7/8 in, Depth 1 7/8 in, Diameter 1 3/8 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee, Fits Vacuum Models 0880-20, 0882-20, 0940-20, 0960-20, 0970-20, Includes (1) Vacuum Power Tool Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.