Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Spring Return, Cast Iron

  • Mfr # GLB23E D 2

  • Zoro # G3186802


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Standards
ABS, ISO 14001:2015, ISO 9001:2015
Air Inlet Pressure
80 psi
Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLB23E D 2
Zoro #
G3186802
UPC #
094704074276
Country of Origin
China

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Lug Dia.
5/8-11 in
Lug Diameter
5/8 in
Nominal Valve Size
2 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Cast Iron
Standards
ABS, ISO 14001:2015, ISO 9001:2015
Air Inlet Pressure
80 psi
Max. Water Pressure
150 psi
Seat Material
EPDM
Action
Spring Return
Number of Bolt Holes
4
Seal Material
EPDM
Connection Type
Lug
Product Type
Pneumatically Actuated Butterfly Valve
Maximum Pressure - Operating
150 psi
Actuator Operation
Air to Spring
3-A Standard Compliance
Not Rated
Liner Material
EPDM
Disc Material
Aluminum Bronze Alloy
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
159
Operating Temperature - Minimum
0 Degrees F
Actuator Features
Auxiliary Limit Switch
Fail Safe Position
Fail Closed
For Media
Water
Maximum Pressure - Steam
Not Rated
Valve Deactivated State
Normally Closed (NC)
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Number of Flange Bolt Holes
4
Actuator Air Pressure - Maximum
80 psi

Description

Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Cast Iron, Pipe Size 2 in, Max. Water Pressure 150 psi, Seat Material EPDM, Number of Bolt Holes 4, Lug Dia. 5/8-11 in, Standards ABS, ISO 14001:2015, ISO 9001:2015, Air Inlet Pressure 80 psi, Bolt Circle Dia. 4 3/4 in, Product Type Pneumatically Actuated Butterfly Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.