Zoro Homepage

Manual 2-Way Ball Valve, NPT, Bronze

  • Mfr # 17904S

  • Zoro # G208413470


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Body Seal Material
RPTFE
Ball Material
Stainless Steel
Max. Steam Pressure
150 SWP
Features
Oxygen Clean
Stem Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17904S
Zoro #
G208413470
UPC #
697988590199
Country of Origin
United States

Dimensions

Overall Length
14.09 in
Pipe Size
1 in
Tube Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Handle Length
6.25 in

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.