Men's Heated Vest Kit, Polyester, zipper, Black, 3XL (Discontinued)
- Mfr # 271B-213X
- Zoro # G4607027
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
271B-213X
Zoro #
G4607027
UPC #
045242477883
Country of Origin
China
Dimensions
Size
3XL
Length
30"
Fits Chest Size
50"
Details
Item
Heated Vest Kit
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Men's
Lining Material
Fleece
Charger Included
Yes
Hood Style
None
Number of Outside Pockets
3
Includes
Battery Holder
Battery Voltage
12
Number of Batteries
1
Insulated
Yes
Heat Setting
3
Battery Included
2XKZ6
Number of Inside Pockets
1
Corded/Cordless
Cordless
Description
Heated Vest Kit, Size 3XL, Hood Style None, Length 30 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.