Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Mens Vest Kit, L, Black, 44" Chest Size 271B-21L

M12 Mens Vest Kit, L, Black, 44" Chest Size (Discontinued)

  • Mfr # 271B-21L
  • Zoro # G4607051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
271B-21L
Zoro #
G4607051
UPC #
045242477852
Country of Origin
China

Dimensions

Size
L
Length
27 in
Fits Chest Size
44 in

Details

Item
Heated Vest Kit
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Men's
Lining Material
Fleece
Charger Included
Yes
Hood Style
None
Insulated
Yes
Battery Voltage
12
Includes
Battery Holder
Number of Inside Pockets
1
Number of Batteries
1
Battery Included
2XKZ6
Heat Setting
3
Number of Outside Pockets
3
Corded/Cordless
Cordless

Description

Heated Vest Kit, Size L, Hood Style None, Length 27 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.