Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool M12 Mens Vest Kit, XL, Black, 46" Chest Size 271B-21XL

M12 Mens Vest Kit, XL, Black, 46" Chest Size (Discontinued)

  • Mfr # 271B-21XL
  • Zoro # G4607045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271B-21XL
Zoro #
G4607045
UPC #
045242477869
Country of Origin
China

Dimensions

Size
XL
Length
28"
Fits Chest Size
46"

Details

Item
Heated Vest Kit
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
None
Lining Material
Fleece
Battery Included
2XKZ6
Includes
Battery Holder
Number of Batteries
1
Battery Voltage
12
Number of Outside Pockets
3
Number of Inside Pockets
1
Charger Included
Yes
Insulated
Yes
Heat Setting
3
Corded/Cordless
Cordless

Description

Heated Vest Kit, Size XL, Hood Style None, Length 28 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.