Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Mens Vest, 2XL, Black, 48" Chest Size 271B-202X

M12 Mens Vest, 2XL, Black, 48" Chest Size (Discontinued)

  • Mfr # 271B-202X
  • Zoro # G5006648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271B-202X
Zoro #
G5006648
UPC #
045242477814
Country of Origin
China

Dimensions

Size
2XL
Length
29 in
Fits Chest Size
48 in

Details

Item
Heated Vest
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Men's
Lining Material
Fleece
Number of Outside Pockets
3
Heat Setting
3
Hood Style
None
Number of Batteries
0
Battery Voltage
12
Charger Included
No
Battery Included
No
Includes
Battery Holder
Insulated
Yes
Number of Inside Pockets
1
Corded/Cordless
Cordless

Description

Heated Vest, Size 2XL, Hood Style None, Length 29 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.