Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Mens Vest, L, Black, 44" Chest Size 271B-20L

M12 Mens Vest, L, Black, 44" Chest Size (Discontinued)

  • Mfr # 271B-20L
  • Zoro # G5006666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271B-20L
Zoro #
G5006666
UPC #
045242477791
Country of Origin
China

Dimensions

Size
L
Length
27"
Fits Chest Size
44"

Details

Item
Heated Vest
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
None
Number of Inside Pockets
1
Includes
Battery Holder
Insulated
Yes
Number of Outside Pockets
3
Number of Batteries
0
Battery Voltage
12
Lining Material
Fleece
Heat Setting
3
Charger Included
No
Battery Included
No
Corded/Cordless
Cordless

Description

Heated Vest, Size L, Hood Style None, Length 27 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Black, Heating Time Up to 6 hr, Includes Battery Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.