Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Mens Vest, S, Black, 40" Chest Size 271B-20S

M12 Mens Vest, S, Black, 40" Chest Size (Discontinued)

  • Mfr # 271B-20S
  • Zoro # G5006681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271B-20S
Zoro #
G5006681
UPC #
045242477777
Country of Origin
China

Dimensions

Fits Chest Size
40"
Size
S
Length
25"

Details

Battery Voltage
12
Closure Type
zipper
Charger Included
No
Number of Inside Pockets
1
Includes
Battery Holder
Item
Heated Vest
Number of Batteries
0
Insulated
Yes
Number of Outside Pockets
3
Battery Included
No
Hood Style
None
Material
Polyester
Color
Black
Lining Material
Fleece
Gender
Men's
Heat Setting
3
Corded/Cordless
Cordless

Description

Heated Vest, Size S, Hood Style None, Length 25 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Black, Heating Time Up to 6 hr, Includes Battery Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.