M12 Mens Vest, XL, Black, 46" Chest Size (Discontinued)
- Mfr # 271B-20XL
- Zoro # G5006657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
271B-20XL
Zoro #
G5006657
UPC #
045242477807
Country of Origin
China
Dimensions
Size
XL
Length
28"
Fits Chest Size
46"
Details
Item
Heated Vest
Color
Black
Material
Polyester
Closure Type
zipper
Gender
Men's
Hood Style
None
Lining Material
Fleece
Includes
Battery Holder
Number of Outside Pockets
3
Heat Setting
3
Number of Inside Pockets
1
Insulated
Yes
Number of Batteries
0
Battery Voltage
12
Battery Included
No
Charger Included
No
Corded/Cordless
Cordless
Description
Heated Vest, Size XL, Hood Style None, Length 28 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Black, Heating Time Up to 8 hr, Includes Battery Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.