Zoro Homepage

Voltage Detector

  • Mfr # 2200-20

  • Zoro # G0779852


product price: $19.97
/ea

Key Features

Voltage Range
50-1000V
Indication
Audible, Visual
Audible Alert
Yes
Battery Type
AAA
Safety Rating
CAT IV 1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200-20
Zoro #
G0779852
UPC #
045242239276
Country of Origin
China

Dimensions

Length
6 in
Manufacturers Warranty Length
5 yr
Battery Size
AAA
Manufacturer Warranty Length
1 yr
Tool Height
3.4 in
Tool Length
11.5 in
Tool Width
9.4 in

Details

Item
Voltage Detector
Voltage Range
50-1000V
Indication
Audible, Visual
Audible Alert
Yes
Battery Type
AAA
Safety Rating
CAT IV 1000V
On/Off Switch
Yes
Switch Type
On/Off
Special Features
Blinking Red Light, Pocket Clip, Tip for Checking Outlets
Includes
Test and Safety Instructions
Features
Blinking Red Light Indicates Voltage, Green Light Indicates Tool is on, On/Off Button, Pocket Clip for Easy Storage, Tip for Checking Outlets
Alert Type
Light, Sound
Testing Functions
AC Voltage
Power Source
Battery
Battery Chemistry
Alkaline
Number of Batteries Required
2
Display Type
No Display
Test Connection Type
Blade Tip
Includes Batteries
Yes
Maximum AC Voltage Measured
1,000 V
CAT Safety Rating
CAT IV 1000V
Display Screen Type
No Display
Built-In Flashlight
No
Non-Contact
No
Minimum AC Voltage Measured
50 V

Description

The Milwaukee Voltage Detector can be used for residential, commercial and industrial applications. The 2200-20 is a rugged tool with the highest safety rating in the industry, CAT IV 1000V with a wide 50 to 1000 volt AC range. The 2200-20 also has a green light which is lit when battery power is available, to dramatically improve safety on the jobsite. A blinking red light and loud beeper also indicate the presence of voltage. Includes two (2) AAA batteries and instructions; covered by 1 year warranty. Nothing but HEAVY DUTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.