Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Stick Transfer Pump, Water Pump, 12 V, 9 gpm, 15 ft of head, 3/4 in GHT Male, Bare Tool

  • Mfr # 2579-20

  • Zoro # G505948002


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless Battery
Battery Platform
M12(TM)
Cordless Tool Kit Contents
Bare Tool
Compatible Charger Manufacturer Part Number
48-59-2401
Outlet Type
GHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2579-20
Zoro #
G505948002
UPC #
045242604593
Country of Origin
China

Dimensions

Overall Length
3.6 in
Overall Height
48.8 in
Outlet Size
3/4 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
3.6 in
Manufacturers Warranty Length
5 yr Limited
Outlet Diameter
3/4 in
Inlet Diameter
3 1/2 in
Inlet Size (in)
0.75 in
Maximum Pumping Height (Ft.)
15.0 ft
Outlet Size (in)
0.75 in

Details

Power Source
Cordless Battery
Item
Transfer Pump
Battery Platform
M12(TM)
Cordless Tool Kit Contents
Bare Tool
Compatible Charger Manufacturer Part Number
48-59-2401
Outlet Type
GHT
Outlet Gender
Male
Horsepower
0 hp
Standards
UL Listed
Housing Material
Aluminum
Includes Charger
No Charger Included
Compatible Battery Manufacturer Part Number
48-11-2401, 48-11-2420, 48-11-2430, 48-11-2440, 48-11-2460
Number of Batteries Included
0
Motor Duty Class
Continuous
Maximum Fluid Temperature
140 Degrees F
Tool Series
M12
Application
Dewatering
Wetted Materials
Aluminum
Number of Inlets
1
Tool Weight
4 lb
Maximum Head
15 ft of head
Maximum Suction Lift
15 ft
Voltage
12 V DC
Includes Batteries
No Batteries Included
Maximum Flow Rate
9 gpm
Self-Priming
Yes
Impeller Material
Aluminum
Flow Rate @ Head
Up to 9 gpm
Compatible Fluid Type
Water
Number of Outlets
1
Series
M12(TM)
Switch Type
Vertical
For Media Type
Clear Water
Feet of Head - Maximum
15 ft
Installation
Submersible
Fluid Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
9 gpm
Priming
Self-Priming
Inlet Gender
Male
Suction Lift - Maximum
15 ft
Outlet Connection
Threaded Male
Inlet Connection
Plain End
Submersible
Yes
Water Flow
Up to 9 Gallons Per Minute

Description

The Milwaukee M12 Stick Transfer Pump delivers superior filtration for uninterrupted pumping in catch basins, water meter boxes, trenches, sump pump pits, and more. Featuring a 36" submersible aluminum barrel, this transfer pump provides the extension needed to reach water at the bottom of trenches and difficult to reach areas. Equipped with HydroPass filter technology, its 360° filter maximizes flow in heavy debris, minimizing downtime caused by clogging. Powered by the M12 battery platform, this water transfer pump eliminates repetitive manual pumping and improves control, requiring only one hand to pump, freeing the other to control the outflow. With a 15ft max head height and an outlet compatible with a standard 3/4" garden hose, this pump delivers the power to push water farther - out of pits and basins, over walls, and to the ideal deposit location. The transfer pump is compatible with all M12 REDLITHIUM Batteries this pump keeps you productive, effortlessly pumping up to 9 gallons per minute and 275 gallons on (1) M12 REDLITHIUM XC4.0 battery.


  • 3/4" Outlet Attaches to Standard Garden Hose
  • Up to 9 Gallons Per Minute
  • Up to 275 Gallons on (1) M12TM REDLITHIUMTM XC4.0 Battery
  • 360° Filter Maximizes Flow in Heavy Debris
  • 36" Submersible Barrel for Easier Inlet Control
  • Threaded Filter Designed for Easy Removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.