Wet Core Bit Extension, 12 in. L, 1-1/4 (Discontinued)
- Mfr # 48-17-4012
- Zoro # G1836381
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-17-4012
Zoro #
G1836381
UPC #
045242357123
Country of Origin
Multiple
Dimensions
Overall Length
12"
Thread Size
5/8-11
Size
1 1/4 in
Size (In.)
1-1/4
Drilling Length (In.)
12
Details
Item
Core Bit Extension
For Use With
Milwaukee Premium Wet Core Bits
Application
Extension for Wet Core Bits
Description
Core Bit Extension, Thread Size 5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.