This item is Discontinued.

Milwaukee Tool Industrial Wet/Dry Vacuum, Standard 94 cfm 8911

Industrial Wet/Dry Vacuum, Standard 94 cfm (Discontinued)

  • Mfr # 8911
  • Zoro # G4328956
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8911
Zoro #
G4328956
UPC #
045242061600
Country of Origin
Unknown

Dimensions

Height
37"
Width
16"

Details

Air Flow
94 cfm
Amps
7.5
Filter Type
Standard
Static Pressure
106"
Tank Material
Steel
Vacuum Capacity
11 gal.
Voltage
120V
Net Weight
56 lb.
Sound Level dBA
Not Specified
Casters
Yes
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Dry Capacity
11 gal.
Vacuum Filter
Cloth, Paper
Hz
60
Drain
No
Includes
(3) Paper Filter Bags, Cloth Filter, Wire Frame Assembly, Wet Pick-Up Conversion Pan, Swivel Connector, Tool Bag
Warranty
1 yr.
Item
Wet/Dry Vacuum
Wet Capacity
11 gal.
Number of Motor Stages
2

Description

Designed with suction control and versatile function, this wet/dry vacuum from Milwaukee is just the tool you need to conquer those tough messes. This classically designed wet/dry vacuum boasts 7.5 amps and a 94 cfm airflow. This product is a part of the Commercial series. The dimensions are 37\ tall by 16\" wide. It has a voltage of 120. It is constructed from steel."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.