BOLT White Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E
Mfr # 48-73-1120
Zoro # G804242252
product price: $24.97
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1120
Zoro #
G804242252
UPC #
045242603503
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8-1/2
Details
Item
Front Brim Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
6
Color
White
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
ANSI Electrical Class
E
Hard Hat ANSI Type
TYPE I
ANSI Classification
Type 1, Class E
Includes
(1) 6-Point Padded Suspension, (1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
Head Protection Graphics
No Graphics
Accessory Slots
Yes
Accessory Mounting Options
Yes
Hard Hat ANSI Class
CLASS E
ANSI Impact Type
1
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No, Standards ANSI/ISEA Z89.1, Series BOLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.