Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT White Front Brim Safety Helmet - Type 2, Class E

  • Mfr # 48-73-1321

  • Zoro # G603678146


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Safety Helmet
Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1321
Zoro #
G603678146
UPC #
045242602056
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/2
Size
Adjustable Fit

Details

Item
Front Brim Hard Hat
Head Protection Style
Safety Helmet
Head Protection Material
Polycarbonate
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Accessory Mounting Options
Side-Slots
Head Protection Graphics
No Graphics
CSA Class
E
CSA Type
2
ANSI Electrical Class
E
Hard Hat ANSI Class
Type II Class E - Unvented
Accessory Slots
Yes
Reverse Donning
No
Includes
(1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Liner Chin Strap, (1) Ratcheting Suspension, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
Weight
1.15 lb
Hard Hat ANSI Type
TYPE II
ANSI Impact Type
2
ANSI Classification
Type 2, Class E
Dielectric
No
Application
General Purpose
Chin Strap
Yes
High-Visibility
No
Low Temperature Test Met
No
Chin Strap Material
Nylon
High Temperature Test Met
No
Compatible Suspension Manufacturer Part Number
48-73-1098
Compatible Suspension Brand Name
Milwaukee
Features
Impact Resistant
Visor
Yes

Description

Type 2, Class E Front Brim Safety Helmets deliver you better protection and more comfort. These safety helmets offer protection from top and side impacts. These construction safety helmets are BOLT Accessory Compatible with four BOLT accessory slots and two universal accessory slots that easily integrate additional personal protection equipment and accessories so you can Secure Accessories Simultaneously. Each helmet includes a MILWAUKEE BOLT Headlamp Mount that works with most headlamps for easy, secure attachment, and a BOLT Marker Clip allows for easy access to pens and markers. The Milwaukee helmets have a comfortable padded suspension that includes an adjustable swinging ratchet for better comfort. The climbing style helmet also has a comfortably fitting five adjustable buckle chin strap for better security. An antimicrobial sweatband and helmet liner prevent odor and bacteria build up and are removable and machine washable. These safety helmets are ANSI type 2 and customizable by adding your logo.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.